Shop All Cable Support Grips
Leviton
Wire Lacing Cord Offst Eye Split Mesh Supp 1.25 - 1.49
Mfr # L9605
Zoro # G4072872
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.00 in
- Width 2 in
- Application Industrial Applications
- Length 17.75 in
- Type Wire Mesh Support Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9605
- Zoro # G4072872
- UPC # 78477971277
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Height | 2.00 in |
Width | 2 in |
Length | 17.75 in |
Details
Application | Industrial Applications |
Type | Wire Mesh Support Grips |
Working Load | 168 lb |
Standard | CSA Certified |
Tensile Strength | 1680 LBS |
Description
Offset Eye, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 1.25 to 1.49 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN22G72)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (HBL5262BKWR)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - Blue (HS369-S100-BLUE)
- TRIPP LITE Line Interactive UPS, Out: 115/120V AC , In:120V AC (AVR750UTAA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 17 in. Mesh (02202019)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1000 lb. (073041279)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- HEYCO Cordgrip, 1.72 in., 0.62 in. Thread, 0.45 in. DIA, 0.50 in. NPT, Nylon (3231)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.00 to 1.24in (02201005)
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- Leviton Cord Grips