Shop All Cable Support Grips
Leviton
Wire Lacing Cord Offst Eye Split Mesh Supp 1.00 - 1.24
Mfr # L9604
Zoro # G4074683
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 1680
- Mesh Length 15 in
- Width 2 in
- Finish TiN Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L9604
- Zoro # G4074683
- UPC # 78477971260
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 15 in |
Width | 2 in |
Height | 2.00 in |
Length | 12.00 in |
Cable Size | 1 to 1.24 |
Details
Material | Bronze |
Breaking Strength | 1680 |
Finish | TiN Coated |
Application | Industrial Applications |
Type | Offset Eye Single Weave Split Lace Mesh Standard Duty |
Working Load | 168 lb |
Tensile Strength | 1680 LBS |
Standard | CSA Certified |
Description
Offset Eye, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 1.00 to 1.24 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, 1/4 (V70SQHDG)
- EATON BUSSMANN Midget Fuse, AGU Series, Fast-Acting, 2A, 250V AC, Not Applicable (AGU-2)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE24X24X8SSNK)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19DN0A5E020)
- BRYANT Deluxe Cord Grip, Straight Male, .625-.750", 3/4" With Mesh (DC6234)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing, SS (02403014)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/8 in L (MHC1022)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 9 in. Eye (02403017)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- Leviton Cable Support Grips