Shop All Cable Support Grips
Leviton
Wire Lacing Cord Offst Eye Clsd Msh Supp .620 - .740
Mfr # L9532
Zoro # G4004683
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.7500 in
- Application Industrial Applications
- Height 14.7500 in
- Standard CSA Certified
- Working Load 96 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9532
- Zoro # G4004683
- UPC # 78477970775
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Length | 14.7500 in |
Height | 14.7500 in |
Details
Application | Industrial Applications |
Standard | CSA Certified |
Working Load | 96 lb |
Tensile Strength | 960 LBS |
Type | Wire Mesh Support Grips |
Description
Offset Eye, Closed Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip .620 to .740 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CABLE TIES Cable Tie, 10 in., Button Head, UV Black Nylon, 100PK (BH10B100)
- HAMMOND Straight Section with KO, 8 x 8 x 12, Steel/Gray (CWSC812)
- MONOPRICE Ethernet Cable, Cat 6, Green, 3 ft. (2296)
- 3M 14.6" L Cable Tie Black PK 1000 (CT15BK50-C)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 13 in. Mesh (02201015)
- HEYCO Cordgrip, 1.72 in., 0.62 in. Thread, 0.45 in. DIA, 0.50 in. NPT, Nylon (3231)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02406012)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02402015 (02402015)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- Leviton Cord Grips