Shop All Cable Support Grips
Leviton
Wire Lacing Cord Offset Eye Closed Mesh Supp .1.25 - 1.49
Mfr # L9535
Zoro # G4071323
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.75 in
- Application Industrial Applications
- Width 2 in
- Height 2.00 in
- Tensile Strength 1680 LBS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L9535
- Zoro # G4071323
- UPC # 78477970805
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Length | 17.75 in |
Width | 2 in |
Height | 2.00 in |
Details
Application | Industrial Applications |
Tensile Strength | 1680 LBS |
Type | Wire Mesh Support Grips |
Working Load | 168 lb |
Standard | CSA Certified |
Description
Offset Eye, Closed Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip 1.25 to 1.49 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Replacement key, F/30mm Mfr. No. H661 (10250ED824)
- ABB Electrical Box Cover, 1 Gang, Square, Non-Metallic, Raised (A410R-CAR)
- SCHNEIDER ELECTRIC Rly Scket, Standard, Square, 8 Pin, DIN Rail (8501NR42)
- RACO NMSC Connector, 15/16" L, 3/4" Conduit (2863)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .22-32 (7304-001R)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .23-.47 (RD13AA-BK)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- REMKE Cord Grip, SS, 2" NPT, 1.688-1.812 Size 7 (RSSS-6729)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .73-.97", 1", Steel (BDSR73)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.32-0.43" (BDS32U)
- Leviton Cable Support Grips