Shop All Cable Support Grips
Leviton
Wire Lacing Cord Lk Bl Clsd Fib Op Sup .560 To .710
Mfr # L8828
Zoro # G4070736
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 600
- Mesh Length 5-1/2 in
- Application Industrial Applications
- Finish TiN Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L8828
- Zoro # G4070736
- UPC # 78477973011
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 5-1/2 in |
Length | 12.00 in |
Height | 2.00 in |
Width | 2 in |
Cable Size | 0.56 to 0.71 |
Details
Material | Bronze |
Breaking Strength | 600 |
Application | Industrial Applications |
Finish | TiN Coated |
Type | Closed Mesh Fiber Optic Duty Locking Bale Eye Single Weave |
Tensile Strength | 600 LBS |
Standard | CSA Certified |
Description
Locking Bale, Closed Mesh, Single Weave, Fiber Optic Duty, Support Wire Mesh Grip, .560 to .710 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15A Power Inlet Receptacle 2P 3W 250V L6-15P Gy (4586-CWP)
- AC WORKS 1FT 30A 3-Prong 6-30P Commercial HVAC Plug to 6-15/20 Outlet (S630620-012)
- ENERGIZER 15-Amp Smart Wi-Fi Plug (Single) (EIX3-1003-WHT)
- PERFORMANCE TOOL 24 Adj Wr. (W424P)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.50 to 1.74in (02203007)
- REMKE Support Grip, Closed Mesh, Sngle, 1.00-1.24 (2201-016R)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .96-1.25 (7304-007R)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.00-1.125 (RSRS-418)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- REMKE Cord Grip, Valox, 1/2" NPT, .188-.250 (RSPV-104)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- Leviton Cable Support Grips