Shop All Cable Support Grips
Leviton
Wire Lacing Cord Lk Bl Clsd Fib Op Sup .300 - .390
Mfr # L8825
Zoro # G4068155
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.00 in
- Width 2 in
- Application Industrial Applications
- Height 2.00 in
- Type Wire Mesh Support Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L8825
- Zoro # G4068155
- UPC # 78477972984
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Length | 12.00 in |
Width | 2 in |
Height | 2.00 in |
Details
Application | Industrial Applications |
Type | Wire Mesh Support Grips |
Working Load | 30 lb |
Standard | CSA Certified |
Tensile Strength | 300 LBS |
Description
Locking Bale, Closed Mesh, Single Weave, Fiber Optic Duty, Support Wire Mesh Grip .300 to .390 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS444)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, DPDT (RIB2401D-RD)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, Metal (TP-VRHP-1224)
- EATON BUSSMANN Power Distr Block, Al/Cu, 600V AC/DC (16303-3)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- REMKE Cord Grip, Festoon Cable, 2", 1.63x.99 (RSF-6029)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Closed Mesh .35-.44 (02217003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02406012)
- REMKE Cord Grip, EMC, Brass, 1, .63-.98 (BRN4E29)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.41 to 0.50in (02216004)
- Leviton Cable Support Grips