Shop All Cable Support Grips
Leviton
Wire Lacing Cord Lk Bl Clsd Fib Op Sup .180 - .250
Mfr # L8823
Zoro # G4065723
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 300
- Mesh Length 2-1/2 in
- Application Industrial Applications
- Length 12.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L8823
- Zoro # G4065723
- UPC # 78477972960
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 2-1/2 in |
Length | 12.00 in |
Height | 2.00 in |
Width | 2 in |
Cable Size | 0.18 to 0.25 |
Details
Material | Bronze |
Breaking Strength | 300 |
Application | Industrial Applications |
Finish | TiN Coated |
Tensile Strength | 300 LBS |
Type | Closed Mesh Fiber Optic Duty Locking Bale Eye Single Weave |
Working Load | 30 lb |
Standard | CSA Certified |
Description
Locking Bale, Closed Mesh, Single Weave, Fiber Optic Duty, Support Wire Mesh Grip, .180 to .250 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Electrical Box Cover, Square, 1 Gang, Square, Stainless Steel, Blank (S607BLPLTS)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BN60-0AA0)
- MONOPRICE Ethernet Cable, Cat 5e, White, 100 ft. (148)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1 to 40 psi, Standard Action (9012GNG3)
- REMKE Cord Grip, Valox, 1/2" NPT, .312-.375 (RSPV-106)
- REMKE Cord Grip, Steel, 1" NPT, .812-.938 (RSRS-315)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.25 to 1.49in (02203018)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.32-0.43" (BDS32U)
- REMKE I Grip, Cable Range .32-.43, I-032 (7310-001R)
- REMKE Cord Grip, ISO Thread, M20, .312-.375 (RSM-20106)
- Leviton Cable Support Grips