Shop All Cable Support Grips
Leviton
Wire Lacing Cord Lk Bl Clsd Fib Op Sup 0.690 - 0.880
Mfr # L8829
Zoro # G4070264
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industrial Applications
- Width 2 in
- Length 12.00 in
- Height 2.00 in
- Standard CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L8829
- Zoro # G4070264
- UPC # 78477973035
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Width | 2 in |
Length | 12.00 in |
Height | 2.00 in |
Details
Application | Industrial Applications |
Standard | CSA Certified |
Tensile Strength | 800 LBS |
Working Load | 80 lb |
Type | Wire Mesh Support Grips |
Description
Locking Bale, Closed Mesh, Single Weave, Fiber Optic Duty, Support Wire Mesh Grip 0.690 to 0.880 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-15-1RL-BK)
- SOUTHWIRE Thermostat Cable, 250ft, 0.17 Diameter, CL2 (553050407)
- PANDUIT 12" L Cable Tie BK PK 1000 (BT3S-M0)
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 200A Amp Range, 600V AC/DC Volt Rating (62053J)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1000 lb. (073041279)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02216009 (02216009)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074093403)
- REMKE Support Grip, Closed Mesh, Dbl, 3.00-3.49 (2201-010R)
- REMKE Cord Grip, SS, 1/2" NPT, .500-.562 (RSSS-109)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.00 to 1.24in (02201005)
- Leviton Cable Support Grips