Shop All Cable Support Grips
Leviton
Wire Lacing Cord Lk Bl Clsd Fib Op Sup 0.460 - 0.580
Mfr # L8827
Zoro # G4069485
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 400
- Mesh Length 4 in
- Length 12.00 in
- Application Industrial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L8827
- Zoro # G4069485
- UPC # 78477973004
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 4 in |
Length | 12.00 in |
Height | 2.00 in |
Width | 2 in |
Cable Size | 0.46 to 0.58 |
Details
Material | Bronze |
Breaking Strength | 400 |
Application | Industrial Applications |
Finish | TiN Coated |
Working Load | 40 lb |
Tensile Strength | 400 LBS |
Type | Closed Mesh Fiber Optic Duty Locking Bale Eye Single Weave |
Standard | CSA Certified |
Description
Locking Bale, Closed Mesh, Single Weave, Fiber Optic Duty, Support Wire Mesh Grip, 0.460 to 0.580 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (30G207)
- LEVITON Receptacle (21254-HI)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1/4A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1/4)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (22977384)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 17 in. Mesh (02202019)
- REMKE Cord Grip, Blk, Polyamide, PG21, .35-.63 (RD21AR-BK)
- REMKE Cord Grip, ISO Thread, M25, .250-.312 (RSM-25205)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625 (RSSS-110)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.50-0.74 In (03302046)
- Leviton Cord Grips