Shop All Cable Support Grips
Leviton
Wire Lacing Cord Lk Bl Clsd Fib Op Sup 0.370 - 0.480
Mfr # L8826
Zoro # G4070946
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 300
- Mesh Length 4 in
- Length 12.00 in
- Height 2.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L8826
- Zoro # G4070946
- UPC # 78477972991
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 4 in |
Length | 12.00 in |
Height | 2.00 in |
Width | 2 in |
Cable Size | 0.37 to 0.48 |
Details
Material | Bronze |
Breaking Strength | 300 |
Application | Industrial Applications |
Finish | TiN Coated |
Tensile Strength | 300 LBS |
Standard | CSA Certified |
Type | Closed Mesh Fiber Optic Duty Locking Bale Eye Single Weave |
Working Load | 30 lb |
Description
Locking Bale, Closed Mesh, Single Weave, Fiber Optic Duty, Support Wire Mesh Grip, 0.370 to 0.480 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Butt Splice Kit, 2 to 8 AWG (HSB-28)
- ZORO SELECT Terminal Strip, 60A, 10 Pole, 600VAC (6ZEJ8)
- POLARIS Insulated Multitap Connector, 2.99 In. L (IPLD250-3B)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14CUC32AF)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 790 lb. (02201014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Rod Closing, 1020 lb. (02203015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.25 ot 1.49in (02203006)
- REMKE Cord Grip, Blk, Polyamide, PG16, .27-.47 (RD16AR-BK)
- REMKE Cord Grip, ISO, M32, .625-.750, Mesh (RSM-32312-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.00 to 1.24in (02201005)
- Leviton Cord Grips