Shop All Cable Support Grips
Leviton
Wire Lacing Cord Lk Bl Clsd Fib Op Sup 0.230 - 0.320
Mfr # L8824
Zoro # G4067893
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 300
- Mesh Length 2 in
- Application Industrial Applications
- Length 12.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L8824
- Zoro # G4067893
- UPC # 78477972977
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 2 in |
Length | 12.00 in |
Width | 2 in |
Height | 2.00 in |
Cable Size | 0.23 to 0.36 |
Details
Material | Bronze |
Breaking Strength | 300 |
Application | Industrial Applications |
Finish | TiN Coated |
Working Load | 30 lb |
Standard | CSA Certified |
Type | Closed Mesh Fiber Optic Duty Locking Bale Eye Single Weave |
Tensile Strength | 300 LBS |
Description
Locking Bale, Closed Mesh, Single Weave, Fiber Optic Duty, Support Wire Mesh Grip, 0.230 to 0.320 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (76701)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P23W)
- EATON Miniature LED Bulb, 6 to 12V, White (E22LED612WN)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 15A, 0.5 HP (GFRWR15I)
- BRYANT Bus Drop Safety Springs, 1" DIA, 8.25" L, 80 Lbs (S80)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Closed Mesh, 1610 lb. (02201018)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.19x.35 (RSF-5001)
- REMKE Cord Grip, SS, 1" NPT, .500-.562 (RSSS-309)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011248)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206002 (02206002)
- REMKE Cord Grip, ISO Thread, M40, 1.125-1.250 (RSM-40420)
- Leviton Cable Support Grips