Shop All Cable Support Grips
Leviton
Wire Lacing Cord Lckng Bale Split Supp .750 - .990
Mfr # L9623
Zoro # G4046412
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Height 2.00 in
- Length 17.75 in
- Application Industrial Applications
- Working Load 132 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9623
- Zoro # G4046412
- UPC # 78477971420
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Width | 2 in |
Height | 2.00 in |
Length | 17.75 in |
Details
Application | Industrial Applications |
Working Load | 132 lb |
Type | Wire Mesh Support Grips |
Standard | CSA Certified |
Tensile Strength | 1320 LBS |
Description
Locking Bale, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, .750 to .990 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Banana Plug Test Adapter (4691-0)
- EATON B-LINE Support Bracket, 1/2-3/4In EMT Conduit (BB38)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- CAROL 12 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02426.35T.05)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 2000 lb. (02201044)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip 1.7-2.0 Ss (02401020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Closed Mesh (02216002)
- BRYANT Deluxe Cord Grip, Straight Male, .625-.750", 3/4" With Mesh (DC6234)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.37x.25 (RSF-4002)
- REMKE Cord Grip, Blk, Polyamide, 1", .70-.98 (RD21NA-BK)
- Leviton Cable Support Grips