Shop All Cable Support Grips
Leviton
Wire Lacing Cord Lckng Bale Split Supp .620 - .740
Mfr # L9622
Zoro # G4050926
product price: $84.75
/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 1150
- Mesh Length 11 in
- Finish TiN Coated
- Height 2.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9622
- Zoro # G4050926
- UPC # 78477971413
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 11 in |
Height | 2.00 in |
Length | 12.00 in |
Width | 2 in |
Cable Size | 0.62 to 0.74 |
Details
Material | Bronze |
Breaking Strength | 1150 |
Finish | TiN Coated |
Application | Industrial Applications |
Tensile Strength | 1150 LBS |
Standard | CSA Certified |
Working Load | 115 lb |
Type | Locking Bale Eye Single Weave Split Lace Mesh Standard Duty |
Description
Locking Bale, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 0.620 to 0.740 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cylindrical Proximity Sensor, 12mmD, 45mmL (IFS200)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037ZP)
- ABB Cable Connector, 1/2 In, Straight (TCF050-40AL)
- TRITON PRODUCTS 24" Long Heavy-Duty Natural Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-24N)
- REMKE Cord Grip, ISO Thread, M25, .250-.312 (RSM-25205)
- HUBBELL WIRING DEVICE-KELLEMS Hbl4200Rs2Wr Was Grain Parts 72K517 (HBL4200RS2WR)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5 Inch, Ss, Rod (02403021)
- REMKE Cord Grip, SS, 1" NPT, .750-.875 (RSSS-314)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02402015 (02402015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1610 lb. (02203005)
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- Leviton Cable Support Grips