Shop All Cable Support Grips
Leviton
Wire Lacing Cord Lckng Bale Split Supp 2.00 - 2.49
Mfr # L9696
Zoro # G4051048
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 3360
- Mesh Length 20 in
- Application Industrial Applications
- Finish TiN Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9696
- Zoro # G4051048
- UPC # 78477971284
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 20 in |
Length | 12.00 in |
Width | 2 in |
Height | 2.00 in |
Cable Size | 2 to 2.49 |
Details
Material | Bronze |
Breaking Strength | 3360 |
Application | Industrial Applications |
Finish | TiN Coated |
Tensile Strength | 3360 LBS |
Type | Locking Bale Eye Single Weave Split Rod Mesh Standard Duty |
Working Load | 336 lb |
Standard | CSA Certified |
Description
Locking Bale, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 2.00 to 2.49 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTINDALE ELECTRIC Growler, Model I-X, 115V. (GRLRIXA)
- COXREELS 30 ft. 16/3 Extension Cord Reel 13 Amps 1 Outlets 120VAC Voltage (PC10-3016-A)
- ANDERSON POWER PRODUCTS PP180 SB175 #6 TW CNT (1348)
- TECTITE ELECTRICAL BY APOLLO 1/2 in. Non-Metallic Water Tight Push-to-Connect Straight Connector Jar (6-Pack), 6PK (ELMA126JR)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .22-32 (7304-001R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.46 to 0.56in (02216005)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .125-.188 (RSRF-103)
- REMKE Cord Grip, ISO Thread, M20, .312-.375 (RSM-20106)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 13 in. Mesh (02201015)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- REMKE Cord Grip, Spiral, Blk, .19-.35, 1/2" (RF13NR-BK)
- Leviton Cable Support Grips