Shop All Cable Support Grips
Leviton
Wire Lacing Cord Lckng Bale Split Supp 1.75 - 1.99
Mfr # L9695
Zoro # G4082864
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.00 in
- Application Industrial Applications
- Width 2 in
- Height 2.00 in
- Standard CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L9695
- Zoro # G4082864
- UPC # 78477971963
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Length | 12.00 in |
Width | 2 in |
Height | 2.00 in |
Details
Application | Industrial Applications |
Standard | CSA Certified |
Type | Wire Mesh Support Grips |
Tensile Strength | 3150 LBS |
Working Load | 315 lb |
Description
Locking Bale, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 1.75 to 1.99 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Telephone Butt Set with ABN (TBS-100)
- MARINCO Cls40Fb-G Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Orng (G) (CLS40FB-G)
- ALLSTAR PERFORMANCE Allstar Performance ALL76266 2-Wire Weather Pack Connector Kit (ALL76266)
- SOUTHWIRE Extension Cord, Outdoor, 100 ft. Length (3689SW0002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.50 to 0.62in (02203013)
- REMKE Cord Grip, SS, 1" NPT, .875-1.00 (RSSS-316)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- ECLIPSE TOOLS Mini Eye (902-476)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 2000 lb. (02201044)
- Leviton Cable Support Grips