Shop All Cable Support Grips
Leviton
Wire Lacing Cord Lckng Bale Split Supp 1.25- 1.49
Mfr # L9693
Zoro # G4084002
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 1920
- Mesh Length 15 in
- Height 2.00 in
- Finish TiN Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9693
- Zoro # G4084002
- UPC # 78477971949
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 15 in |
Height | 2.00 in |
Length | 12.00 in |
Width | 2 in |
Cable Size | 1.25 to 1.49 |
Details
Material | Bronze |
Breaking Strength | 1920 |
Finish | TiN Coated |
Application | Industrial Applications |
Working Load | 192 lb |
Type | Locking Bale Eye Single Weave Split Rod Mesh Standard Duty |
Tensile Strength | 1920 LBS |
Standard | CSA Certified |
Description
Locking Bale, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 1.25 to 1.49 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Shaft, 75/100/250A (9421LS10)
- ZORO SELECT Power Cord, 5-15P, SJT, 6 ft., Blk, 15A, 14/3 (5XFL8ID)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (26068701)
- DAYTON Circuit Breaker, NDB2-63 C32/2 Series 32A, 2 Pole, 480V AC, C Curve (5ZVA8)
- REMKE Cord Grip, Int Thrd, 3/4", .312-.375, Mesh (RSRF-2106-E)
- REMKE Cord Grip, Spiral, Blk, .19-.35, PG13.5 (RF13AR-BK)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .22-32 (7304-001R)
- BRYANT Bus Drop Safety Springs, 0.75" DIA, 8.25" L, 40 Lbs (S40)
- REMKE Cord Grip, SS, 1-1/2"In 1.00-1.125, Mesh (RSSS-518-E)
- REMKE Cord Grip, Valox, 3/4" NPT, .438-.500 (RSPV-208)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- Leviton Cord Grips