Shop All Cable Support Grips
Leviton
Wire Lacing Cord Lckng Bale Split Supp 1.25 - 1.49
Mfr # L9625
Zoro # G4050716
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industrial Applications
- Width 2 in
- Length 17.75 in
- Height 2.00 in
- Standard CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L9625
- Zoro # G4050716
- UPC # 78477971444
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Width | 2 in |
Length | 17.75 in |
Height | 2.00 in |
Details
Application | Industrial Applications |
Standard | CSA Certified |
Type | Wire Mesh Support Grips |
Tensile Strength | 1920 LBS |
Working Load | 192 lb |
Description
Locking Bale, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 1.25 to 1.49 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RLA)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 6A, 250V AC, Non-Indicating (FRN-R-6)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 25 ft. BK (E3614)
- ASI Emergency Stop Push Button With Enclosure, 1 NC And 1NO Contact, Push Pull, 40mm Head (SLA11NPNC001)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Cable Support Grip, Single (022291017)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- REMKE Cord Grip, Valox, 1/2" NPT, .250-.312 (RSPV-105)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- REMKE Cord Grip, ISO, M32, .750-.875, Mesh (RSM-32314-E)
- Leviton Cable Support Grips