Shop All Cable Support Grips
Leviton
Wire Lacing Cord Lckng Bale Split Supp 0.500 - 0.610
Mfr # L9688
Zoro # G4084632
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 770
- Mesh Length 9 in
- Width 2 in
- Finish TiN Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9688
- Zoro # G4084632
- UPC # 78477971895
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 9 in |
Width | 2 in |
Height | 2.00 in |
Length | 12.00 in |
Cable Size | 0.5 to 0.61 |
Details
Material | Bronze |
Breaking Strength | 770 |
Finish | TiN Coated |
Application | Industrial Applications |
Working Load | 77 lb |
Standard | CSA Certified |
Type | Locking Bale Eye Single Weave Split Rod Mesh Standard Duty |
Tensile Strength | 770 LBS |
Description
Locking Bale, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 0.500 to 0.610 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA12BL)
- CALCONDUIT Elbow, 3 in., 90 Degree, EMT (877015)
- TELEMECANIQUE SENSORS Industrial Snap Action Switch, Lever, Roller Actuator, 1NC/1NO, 15A @ 600V AC Contact Rating (9007AB41)
- OMRON Relay, 4Pin, SPST, 10A, 120VAC (G2R-1A-T-AC120)
- REMKE Cord Grip, EMC, Brass, 1, .63-.98 (BRN4E29)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- REMKE Cord Grip, SS, 2" 1.562-1.688, Mesh (RSSS-627-E)
- REMKE Cord Grip, Flat Cable, 2-1/2", 2.50x.75 (RSF-7001)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (07401035)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.75 to 0.99in (02202015)
- BRYANT Deluxe Cord Grip, Straight Male, .875-1.000", 1" With Mesh (DC871)
- Leviton Cord Grips