Shop All Cable Support Grips
Leviton
Wire Lacing Cord Lcking Bale Closed Mesh Supp .750 - .990
Mfr # L9553
Zoro # G4066003
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 1320
- Mesh Length 12 in
- Application Industrial Applications
- Length 17.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9553
- Zoro # G4066003
- UPC # 78477970898
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 12 in |
Length | 17.75 in |
Height | 2.00 in |
Width | 2 in |
Cable Size | 0.75 to 0.99 |
Details
Material | Bronze |
Breaking Strength | 1320 |
Application | Industrial Applications |
Finish | TiN Coated |
Working Load | 132 lb |
Standard | CSA Certified |
Tensile Strength | 1320 LBS |
Type | Closed Mesh Locking Bale Eye Single Weave Standard Duty |
Description
Locking Bale, Closed Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, .750 to .990 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Char Broiler Grate, 17-1/8" x 5-3/16" (1182657)
- SIEMENS Compact Converter 6SL32101KE118AF2 (6SL3210-1KE11-8AF2)
- 3M Male Disconnect, Blue, 16-14AWG, PK25 (MTI14-250Q)
- 3M 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (MNG10-10RX)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- REMKE Cord Grip, EMC, Brass, 1, .63-.98 (BRN4E29)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC1032CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing, SS (02403014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 3100 lb. (02201045)
- REMKE Cord Grip, Festoon Cable, 2", 1.77x.24 (RSF-6003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 12 in. Eye (02201019)
- Leviton Cable Support Grips