Shop All Cable Support Grips
Leviton
Wire Lacing Cord Lcking Bale Closed Mesh Supp .500 - .610
Mfr # L9551
Zoro # G4066195
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industrial Applications
- Width 2 in
- Length 12.00 in
- Height 2.00 in
- Tensile Strength 770 LBS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L9551
- Zoro # G4066195
- UPC # 78477970874
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Width | 2 in |
Length | 12.00 in |
Height | 2.00 in |
Details
Application | Industrial Applications |
Tensile Strength | 770 LBS |
Standard | CSA Certified |
Working Load | 77 lb |
Type | Wire Mesh Support Grips |
Description
Locking Bale, Closed Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, .500 to .610 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T174)
- CAROL 2 AWG 4 Conductor Portable Cord 600V 25 ft. BK (16094)
- APPLETON ELECTRIC Flexible Fixture Hanger, 1/2In Hub, Iron (JBK-50-BS)
- REMKE Cord Grip, ISO, M25, .562-.625, Mesh (RSM-25210-E)
- REMKE Cord Grip, Gray, Polyamide 3/4", .35-.63 (RD16NR-BK)
- REMKE Cord Grip, Valox, 3/4" NPT, .688-.812 (RSPV-213)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.00 to 1.24in (02201005)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.25-1.49 In (03302052)
- REMKE Cord Grip, SS, 2" NPT, 1.250-1.375 Size 6 (RSSS-622)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- Leviton Cord Grips