Shop All Cable Support Grips
Leviton
Wire Lacing Cord Lcking Bale Closed Mesh Supp 2.00 - 2.49
Mfr # L9558
Zoro # G4068478
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 3360
- Mesh Length 18 in
- Finish TiN Coated
- Height 2.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L9558
- Zoro # G4068478
- UPC # 78477970942
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 18 in |
Height | 2.00 in |
Width | 2 in |
Length | 17.75 in |
Cable Size | 2 to 2.49 |
Details
Material | Bronze |
Breaking Strength | 3360 |
Finish | TiN Coated |
Application | Industrial Applications |
Standard | CSA Certified |
Working Load | 336 lb |
Tensile Strength | 3360 LBS |
Type | Closed Mesh Locking Bale Eye Single Weave Standard Duty |
Description
Locking Bale, Closed Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip 2.00 to 2.49 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Double Set, Male, Blk, Taper (HBLMRBBK)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Connector Type: Straight Barrel (YA2C)
- ENERGY CHAIN Connector, 0.620 in., Black, Polyamides (I-BVND-P112GT)
- MERSEN Semiconductor Fuse, A70QS-K Series, Fast-Acting, 200A, 700V AC, Non-Indicating (A70QS200-4K)
- REMKE Cord Grip, Spiral, Blk, .07-.24, 3/8" (RF09NR-BK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/8 in L (MHC1022)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.50-0.74 In (03302046)
- HUBBELL WIRING DEVICE-KELLEMS Grips Heavy Duty Single Eye (02206011)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.25-0.49 In (03302044)
- Leviton Cable Support Grips