Shop All Cable Support Grips
Leviton
Wire Lacing Cord Lcking Bale Closed Mesh Supp 1.50 - 1.74
Mfr # L9556
Zoro # G4047313
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 1920
- Mesh Length 17 in
- Finish TiN Coated
- Height 2.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9556
- Zoro # G4047313
- UPC # 78477970928
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 17 in |
Height | 2.00 in |
Length | 17.75 in |
Width | 2 in |
Cable Size | 1.5 to 1.74 |
Details
Material | Bronze |
Breaking Strength | 1920 |
Finish | TiN Coated |
Application | Industrial Applications |
Working Load | 192 lb |
Standard | CSA Certified |
Tensile Strength | 1920 LBS |
Type | Closed Mesh Locking Bale Eye Single Weave Standard Duty |
Description
Locking Bale, Closed Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 1.50 to 1.74 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFGFT120)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2127)
- RACO Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (560)
- GRIP STRIP GRIP-STRIP BLK 11""BG5 (45-V11BKW)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- REMKE Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24 (RSF-6005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02403013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 17 in. Mesh (02201043)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.32-0.43" (BDS32U)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 850 lb., 1 In. (20302002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.29 to 0.37in (02416002)
- Leviton Cable Support Grips