Shop All Cable Support Grips
Leviton
Wire Lacing Cord Lck Ble Clsd Supp .820 - 1.00
Mfr # L7995
Zoro # G4076284
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 1900
- Application Industrial Applications
- Length 22.00 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7995
- Zoro # G4076284
- UPC # 78477973523
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Length | 22.00 in |
Width | 2 in |
Height | 1.00 in |
Cable Size | 0.82 to 1 |
Details
Material | Bronze |
Breaking Strength | 1900 |
Application | Industrial Applications |
Finish | TiN Coated |
Tensile Strength | 1900 LBS |
Type | Bus Drop Duty Closed Mesh Locking Bale Single U-Eye Single Weave |
Working Load | 190 lb |
Description
Locking Bale, Closed Mesh, Single Weave, Bus-Drop Duty, Support Wire Mesh Grip .820, 1.00 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Bttn Cntrl Statn, 1NO/1NC, Mshrm Head (9001KYK14)
- NVENT HOFFMAN Mild Steel Enclosure, 24 in H, 8 in D (CSD24208W)
- EATON Non-Illuminated Selectr Switch, A600/P600 (HT8JCH8EF1Q1)
- RACO Junction Box, 2 Gang, Steel, Wall Box (223)
- REMKE Cord Grip, Festoon Cable, 2", 1.77x.24 (RSF-6003)
- REMKE Cord Grip, Gray, Polyamide 3/4", .35-.63 (RD16NR-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- REMKE Cord Grip, Valox, 3/4" NPT, .438-.500 (RSPV-208)
- REMKE Cord Grip, Steel, 1" NPT, .688-.812, Mesh (RSRS-313-E)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- Leviton Cord Grips