Shop All Cable Support Grips
Leviton
Wire Lacing Cord Lck Ble Clsd Supp .530 - .730
Mfr # L7993
Zoro # G4079023
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Height 1.00 in
- Length 22.00 in
- Application Industrial Applications
- Working Load 110 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7993
- Zoro # G4079023
- UPC # 78477973493
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Width | 2 in |
Height | 1.00 in |
Length | 22.00 in |
Details
Application | Industrial Applications |
Working Load | 110 lb |
Tensile Strength | 1100 LBS |
Type | Wire Mesh Support Grips |
Description
Locking Bale, Closed Mesh, Single Weave, Bus-Drop Duty, Support Wire Mesh Grip .530, .730 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 90A, 600V AC, Non-Indicating (LPS-RK-90SP)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C761)
- SOUTHWIRE 16-26V 16/2 Landscape Wire 250 ft. (55213101)
- BURNDY Mechanical Conn, Terminal, 4/0 to 1 AWG (KA28)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .97- 1.25", 1 1/4", Steel (BDSR97)
- REMKE Cord Grip, Blk, Polyamide, PG16, .27-.47 (RD16AR-BK)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.19x.35 (RSF-4001)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.85-1.00" (BDS85U)
- REMKE Cord Grip, Spiral, Blk, .39-.56, PG16 (RF16AA-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 9 in. Eye (02403017)
- REMKE Cord Grip, SS, 1-1/4" NPT, 1.00-1.125 (RSSS-418)
- Leviton Cable Support Grips