Shop All Cable Support Grips
Leviton
Wire Lacing Cord Flxbl Eye Cld Msh Multi Wv 1.38 - 1.90
Mfr # L8665
Zoro # G4168447
product price: $1,870.99
/ea
Free Shipping & Returns
$1,870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wire Mesh Pulling Grips
- Height 1.00 in
- Size 0.750 (Eye) in
- Application Industrial Applications
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L8665
- Zoro # G4168447
- UPC # 78477976135
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Height | 1.00 in |
Size | 0.750 (Eye) in |
Width | 2 in |
Length | 17.00 in |
Details
Type | Wire Mesh Pulling Grips |
Application | Industrial Applications |
Tensile Strength | 66500 LBS |
Standard | CSA Certified |
Working Load | 13300 lb |
Description
Flexible Eye, Closed Mesh, Multi Weave, Heavy Duty, Pulling Wire Mesh Grip 1.38, 1.90 Cable Diameter Range, Standard Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Pan-Wrap(TM) Installation Tool, 1/2 In (PWT50)
- MIDWEST FASTENER 25, 7 PK (63206)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Clear (HS365-S100-Clear)
- SQUARE D Terminal Block, 40 Amp (9080GA6)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/8 in L (MHC1022)
- REMKE Cord Grip, Festoon Cable, 1", .75x.25 (RSF-3002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 750 lb. (02201038)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing, SS (02403014)
- REMKE Cord Grip, Spiral, Blk, .07-.24, 3/8" (RF09NR-BK)
- REMKE Cord Grip, SS, 1/2" NPT, .312-.375 (RSSS-106)
- Leviton Cable Support Grips