Shop All Cable Support Grips
Leviton
Wire Lacing Cord Dbl U Splt Lc Sng Wv Stn Wmg 1.75 - 1.99
Mfr # L9592
Zoro # G4004543
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 3150
- Mesh Length 20 in
- Width 2 in
- Finish TiN Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L9592
- Zoro # G4004543
- UPC # 78477971048
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 20 in |
Width | 2 in |
Length | 17.75 in |
Height | 2.00 in |
Cable Size | 1.75 to 1.99 |
Details
Material | Bronze |
Breaking Strength | 3150 |
Finish | TiN Coated |
Application | Industrial Applications |
Type | Double U Eye Single Weave Split Lace Mesh Standard Duty |
Standard | CSA Certified |
Tensile Strength | 3150 LBS |
Working Load | 315 lb |
Description
Double U Eye, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 1.75 to 1.99 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-9011)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 9.84 in H, 8 in W, 5.91 in D, NEMA 4; 4X; 12, Hinged (LHC252015SS)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 2 D (G2X2LG6)
- SIEMENS IEC Control Relay, 2NO/2NC, 24VAC, 10A (3RH21221AB00)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1640 lb. (02201007)
- REMKE Cord Grip, Valox, 1/2" NPT, .312-.375 (RSPV-106)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.50-0.74 In (03302018)
- REMKE Cord Grip, SS, 1-1/2"In 1.00-1.125, Mesh (RSSS-518-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 19 in. Mesh (02202020)
- PANDUIT Flt Cble Mnt, #6screw, 2"wcble, PK100 (FCM2-S6-C14)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- Leviton Cable Support Grips