Shop All Cable Support Grips
Leviton
Wire Lacing Cord Dbl U Eye Splt Msh Dbl Wv 4.00 - 4.49
Mfr # L9739
Zoro # G4053814
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 13120
- Mesh Length 47 in
- Width 2 in
- Application Industrial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L9739
- Zoro # G4053814
- UPC # 78477972441
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 47 in |
Width | 2 in |
Length | 17.00 in |
Height | 1.00 in |
Cable Size | 4 to 4.49 |
Details
Material | Bronze |
Breaking Strength | 13120 |
Application | Industrial Applications |
Finish | TiN Coated |
Working Load | 1312 lb |
Type | Double U-Eye Double Weave Heavy Duty Split Lace Mesh |
Standard | CSA Certified |
Tensile Strength | 13120 LBS |
Description
Double U Eye, Split Lace Mesh, Double Weave, Heavy Duty, Support Wire Mesh Grip, 4.00 to 4.49 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (27026401)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M175)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1249)
- PANDUIT Cable Tie, 7.4" L, Nylon, White, PK1000 (S7-50-M)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 022291000 (022291000)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3260 lb. (02202021)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing, SS (02403014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.00 to 2.49in (02203021)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/8 in L (MHC1022)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- Leviton Cord Grips