Shop All Cable Support Grips
Leviton
Wire Lacing Cord Dbl U Eye Splt Msh Dbl Wv 3.50 - 3.99
Mfr # L9738
Zoro # G4050043
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 13120
- Mesh Length 45 in
- Width 2 in
- Finish TiN Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9738
- Zoro # G4050043
- UPC # 78477972427
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 45 in |
Width | 2 in |
Length | 17.00 in |
Height | 1.00 in |
Cable Size | 3.5 to 3.99 |
Details
Material | Bronze |
Breaking Strength | 13120 |
Finish | TiN Coated |
Application | Industrial Applications |
Standard | CSA Certified |
Tensile Strength | 13120 LBS |
Working Load | 1312 lb |
Type | Double U-Eye Double Weave Heavy Duty Split Lace Mesh |
Description
Double U Eye, Split Lace Mesh, Double Weave, Heavy Duty, Support Wire Mesh Grip, 3.50 to 3.99 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cable Ties, 11.5-Inch, Black (450-210)
- VAST Post Base Angled, 6 Hole E/G, PK5 (V645EG-5)
- PANDUIT 30.7" L Heavy Duty Cable Tie BK PK 50 (BT9LH-L0)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B4/3 L Series 4A, 3 Pole, 480V AC, B Curve (33V933)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.46 to 0.56in (02216005)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.43-0.56" (BDS43U)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.25-1.49" (SPC125U)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Cable Support Grip, Single (022291017)
- REMKE Cord Grip, Int Thrd, 3/4" NPT, .562-.625 (RSRF-2110)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .23-.47 (RD13AA-BK)
- PANDUIT Flt Cble Mnt, #6screw, 2"wcble, PK100 (FCM2-S6-C14)
- Leviton Cord Grips