Shop All Cable Support Grips
Leviton
Wire Lacing Cord Dbl U Eye Splt Msh Dbl Wv 3.00 - 3.49
Mfr # L9737
Zoro # G4055433
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.00 in
- Length 17.00 in
- Application Industrial Applications
- Width 2 in
- Tensile Strength 10080 LBS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L9737
- Zoro # G4055433
- UPC # 78477972403
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Height | 1.00 in |
Length | 17.00 in |
Width | 2 in |
Details
Application | Industrial Applications |
Tensile Strength | 10080 LBS |
Standard | CSA Certified |
Type | Wire Mesh Support Grips |
Working Load | 1008 lb |
Description
Double U Eye, Split Lace Mesh, Double Weave, Heavy Duty, Support Wire Mesh Grip, 3.00 to 3.49 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lamp Dimmer and Remote Kit, White (P-PKG1P-WH)
- RITTAL Security Lock, Enclosures (2418000)
- MULBERRY Wallplates 3G WHITE SW/BLANK/DPLX. (86233)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (P10-14R-D)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 14 in. Mesh (02201017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.52 to 0.62in (02216006)
- REMKE Cord Grip, Gray, Polyamide 3/4", .51-.71 (RD13NR-BK)
- HUBBELL WIRING DEVICE-KELLEMS Ld Sgl Eye Serv Drp, .41-.50, Ss, Cls (02416004)
- Leviton Cable Support Grips