Shop All Cable Support Grips
Leviton
Wire Lacing Cord Dbl U Eye Splt Msh Dbl Wv 2.50 - 2.99
Mfr # L9736
Zoro # G4051547
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 10080
- Mesh Length 39 in
- Application Industrial Applications
- Height 1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L9736
- Zoro # G4051547
- UPC # 78477972397
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 39 in |
Height | 1.00 in |
Width | 2 in |
Length | 17.00 in |
Cable Size | 2.5 to 2.99 |
Details
Material | Bronze |
Breaking Strength | 10080 |
Application | Industrial Applications |
Finish | TiN Coated |
Type | Double U-Eye Double Weave Heavy Duty Split Lace Mesh |
Tensile Strength | 10080 LBS |
Working Load | 1008 lb |
Standard | CSA Certified |
Description
Double U Eye, Split Lace Mesh, Double Weave, Heavy Duty, Support Wire Mesh Grip, 2.50 to 2.99 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Rectangular Connector Pole, Female, 40 A (09320006208)
- BLUE SEA SYSTEMS Blue Sea 5292 easyID ATC Fuse - 5 Amp (5292)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19GN0A5E005)
- GROTE ABS Cable, 4/12, 2/10, 1/8 ga., 100 ft. (82-5621)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.50 to 2.99in (02203022)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.52 to 0.62in (02216006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.75 to 1.99in (02201020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 15 in. Mesh (02202018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1610 lb. (02203005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 13 in. Mesh (02201015)
- Leviton Cable Support Grips