Shop All Cable Support Grips
Leviton
Wire Lacing Cord Dbl U Eye Splt Msh Dbl Wv 1.00 - 1.24
Mfr # L9732
Zoro # G4054803
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 4720
- Mesh Length 29 in
- Height 1.00 in
- Length 17.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9732
- Zoro # G4054803
- UPC # 78477972274
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 29 in |
Height | 1.00 in |
Length | 17.00 in |
Width | 2 in |
Cable Size | 1 to 1.24 |
Details
Material | Bronze |
Breaking Strength | 4720 |
Application | Industrial Applications |
Finish | TiN Coated |
Type | Double U-Eye Double Weave Heavy Duty Split Lace Mesh |
Standard | CSA Certified |
Working Load | 472 lb |
Tensile Strength | 4720 LBS |
Description
Double U Eye, Split Lace Mesh, Double Weave, Heavy Duty, Support Wire Mesh Grip, 1.00 to 1.24 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Safety Relay 440CCR3022BBB (440C-CR30-22BBB)
- NVENT HOFFMAN Electrical Isolation Kit, Fiberglass (A19ESOK)
- GARDNER BENDER Disconnect Female 12-10Awg (20-145F)
- SQUARE D Starter Motor Control Less Than1000Vac, NEMA 1 NEMA Rating, 110/120V AC, 2 Poles (8536SCG2V02S)
- REMKE Cord Grip, Steel, 1" NPT, .812-.938 (RSRS-315)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 19 in. Mesh (02202020)
- REMKE I Grip, Cable Range .56-.73, I-056 (7310-003R)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1000 lb. (073041279)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 022291000 (022291000)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.37x.25 (RSF-4002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing, SS (02403014)
- Leviton Cord Grips