Shop All Cable Support Grips
Leviton
Wire Lacing Cord Dbl U Eye Splt Msh Dbl Wv 0.750 - 0.990
Mfr # L9731
Zoro # G4083582
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.75 in
- Width 2 in
- Application Industrial Applications
- Height 2.00 in
- Type Wire Mesh Support Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9731
- Zoro # G4083582
- UPC # 78477972267
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Length | 17.75 in |
Width | 2 in |
Height | 2.00 in |
Details
Application | Industrial Applications |
Type | Wire Mesh Support Grips |
Working Load | 270 lb |
Standard | CSA Certified |
Tensile Strength | 2700 LBS |
Description
Double U Eye, Split Lace Mesh, Double Weave, Heavy Duty Support, Wire Mesh Grip, 0.750 to 0.990 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Continuous Label Roll, Thermal-Transfer (B208STBWPX)
- STAR Heater Assembly, Quartz Element, 350W, 60V (HA-120231)
- PARTNERS BRAND Cable Ties, 80#, 14", Natural, 100/Case (CT1480)
- ZORO SELECT Strut Chan, 5ft.L, Stndrd, 304 Stnlss Steel (FS-500SS ST4 60.00)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206001 (02206001)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625 (RSSS-110)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 790 lb. (02201014)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/2 in. (07310006)
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- Leviton Cord Grips