Shop All Cable Support Grips
Leviton
Wire Lacing Cord Dbl U Eye Split Rod Supp .620 - .740
Mfr # L9652
Zoro # G4084937
product price: $92.85
/ea
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Application Industrial Applications
- Height 2.00 in
- Length 12.00 in
- Type Wire Mesh Support Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9652
- Zoro # G4084937
- UPC # 78477971512
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Width | 2 in |
Height | 2.00 in |
Length | 12.00 in |
Details
Application | Industrial Applications |
Type | Wire Mesh Support Grips |
Tensile Strength | 1150 LBS |
Standard | CSA Certified |
Working Load | 115 lb |
Description
Double U Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip .620 to .740 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX 2 -Gang Vertical Weatherproof Cover, 5" W, 1-1/16" H (5133345)
- CALCONDUIT Nipple, 1-1/4 in. x 6 in., GRC (876659)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles, 1NO (AN19AN0T5E005)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A10AXFN)
- REMKE Cord Grip, SS, 1/2" NPT, .500-.562 (RSSS-109)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 1/2" With Mesh (DC5012)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing, SS (02403014)
- REMKE Cord Grip, Spiral, Blk, .19-.35, 1/2" (RF13NR-BK)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip .50-.62 Ss (02402013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Closed Mesh (02216002)
- Leviton Cord Grips