Shop All Cable Support Grips
Leviton
Wire Lacing Cord Dbl U Eye Split Rod Supp 1.50 - 1.74
Mfr # L9656
Zoro # G4084885
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 1920
- Mesh Length 16 in
- Finish TiN Coated
- Height 2.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9656
- Zoro # G4084885
- UPC # 78477971567
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 16 in |
Height | 2.00 in |
Width | 2 in |
Length | 12.00 in |
Cable Size | 1.5 to 1.74 |
Details
Material | Bronze |
Breaking Strength | 1920 |
Finish | TiN Coated |
Application | Industrial Applications |
Standard | CSA Certified |
Tensile Strength | 1920 LBS |
Working Load | 192 lb |
Type | Double U-Eye Single Weave Split Rod Mesh Standard Duty |
Description
Double U Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 1.50 to 1.74 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/8" Inside Diameter - 4' Long Stick - Clear (HS371-CL)
- DAYTON Control Transformer, 50 VA, 55 °C, 24V AC, 277V AC (31EH57)
- LEVITON Receptacle 2 Gang Wallplate (88052)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (7735)
- HUBBELL WIRING DEVICE-KELLEMS Ld Sgl Eye Serv Drp, .41-.50, Ss, Cls (02416004)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- REMKE Cord Grip, Valox, 1/2" NPT, .312-.375 (RSPV-106)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.50 to 1.74in (02203007)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206001 (02206001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 2000 lb. (02201044)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.75 to 0.99in (02202015)
- Leviton Cable Support Grips