Shop All Cable Support Grips
Leviton
Wire Lacing Cord Dbl U Eye Split Mesh Supp .620 - .740
Mfr # L9586
Zoro # G4078095
product price: $73.75
/ea
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 1150
- Mesh Length 11 in
- Width 2 in
- Finish TiN Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9586
- Zoro # G4078095
- UPC # 78477970997
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 11 in |
Width | 2 in |
Length | 12.00 in |
Height | 2.00 in |
Cable Size | 0.62 to 0.74 |
Details
Material | Bronze |
Breaking Strength | 1150 |
Finish | TiN Coated |
Application | Industrial Applications |
Type | Double U-Eye Single Weave Split Lace Mesh Standard Duty |
Working Load | 115 lb |
Tensile Strength | 1150 LBS |
Standard | CSA Certified |
Description
Double U Eye, Single Weave, Split Lace Mesh, Standard Duty, Support Wire Mesh Grip, .620 to .740 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F1212G36)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24C446)
- EATON Circuit Breaker, FAZ Series 15A, 2 Pole, 277/480V AC, C Curve (FAZ-C15/2)
- RACO Electrical Box, 6.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (404)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Eye (02403018)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.19x.35 (RSF-4001)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- REMKE Safety Spring, Bus Drop, 80 lb., Zinc Pltd (203-02-002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- REMKE Cord Grip, Valox, 3/4" NPT, .438-.500 (RSPV-208)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Rod Closing, 1020 lb. (02203015)
- Leviton Cord Grips