Shop All Cable Support Grips
Leviton
Wire Lacing Cord Dbl U Eye Split Mesh Supp 3.00 - 3.49
Mfr # L9595
Zoro # G4030714
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.75 in
- Height 2.00 in
- Width 2 in
- Application Industrial Applications
- Type Wire Mesh Support Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9595
- Zoro # G4030714
- UPC # 78477971079
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Length | 17.75 in |
Height | 2.00 in |
Width | 2 in |
Details
Application | Industrial Applications |
Type | Wire Mesh Support Grips |
Working Load | 528 lb |
Standard | CSA Certified |
Tensile Strength | 5280 LBS |
Description
Double U Eye, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 3.00 to 3.49 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CAA-R63/B)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- WIREMOLD Raceway Bender, Gray, Steel (600B)
- ZORO SELECT Ferrule, Copper, 0.49 in L, PK100 (797V11)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .23-.47 (RD13AA-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 1.00-1.25" (BDS100U)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.75 to 1.99in (02201020)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 500 lb., 3/4 In. (20302001)
- BRYANT Deluxe Cord Grip, Straight Male, .875-1.000", 1" With Mesh (DC871)
- Leviton Cord Grips