Shop All Cable Support Grips
Leviton
Wire Lacing Cord Dbl U Eye Split Mesh Supp 2.00 - 2.49
Mfr # L9593
Zoro # G4026916
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 3360
- Mesh Length 22 in
- Length 17.75 in
- Finish TiN Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9593
- Zoro # G4026916
- UPC # 78477971055
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 22 in |
Length | 17.75 in |
Width | 2 in |
Height | 2.00 in |
Cable Size | 2 to 2.49 |
Details
Material | Bronze |
Breaking Strength | 3360 |
Finish | TiN Coated |
Application | Industrial Applications |
Tensile Strength | 3360 LBS |
Standard | CSA Certified |
Working Load | 336 lb |
Type | Double U-Eye Single Weave Split Lace Mesh Standard Duty |
Description
Double U Eye, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 2.00, 2.49 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D QOU Circuit Breaker Mounting Foot, 1P, Bulk (QOUMF1B)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 2P 25A (C25BNB225T)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 3R (D323NRB)
- WHITE-RODGERS Class 2 Transformer, 75 VA, Not Rated, 85 °C, 24V AC, 120/208/240V AC (90-T75C3)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/2 in. (07310006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 2000 lb. (02201044)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 950 lb. (02201039)
- REMKE Cord Grip, Festoon Cable, 2", 1.71x.50 (RSF-6001)
- REMKE Cord Grip, SS, 1-1/4" NPT, 1.00-1.125 (RSSS-418)
- REMKE Cord Grip, Steel, 1" NPT, .625-.750 (RSRS-312)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.50-0.74 In (03302018)
- Leviton Cable Support Grips