Shop All Cable Support Grips
Leviton
Wire Lacing Cord Dbl U Eye Split Mesh Supp 1.25 - 1.49
Mfr # L9589
Zoro # G4004586
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 17.75 in
- Height 2.00 in
- Application Industrial Applications
- Tensile Strength 1920 LBS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9589
- Zoro # G4004586
- UPC # 78477971024
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Width | 2 in |
Length | 17.75 in |
Height | 2.00 in |
Details
Application | Industrial Applications |
Tensile Strength | 1920 LBS |
Working Load | 192 lb |
Type | Wire Mesh Support Grips |
Standard | CSA Certified |
Description
Double U Eye, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 1.25 to 1.49 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Straight Blade Connector, 15A, 5-15R (5259-VY)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 25A, 600V AC, Non-Indicating (FNQ-R-25)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 1.6A, 600V AC, Non-Indicating (ATDR1-6/10)
- GROTE Cable, Welding, Black, 4 ga., 25 ft. (82-5724)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8 in. Eye (02403015)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, Rod Closing (02203037)
- REMKE Cord Grip, Gray, Polyamide 3/4", .35-.63 (RD16NR-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Closed Mesh (02216002)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .23-.47 (RD13AA-BK)
- Leviton Cord Grips