Shop All Cable Support Grips
Leviton
Wire Lacing Cord Dbl U Eye Clsd Msh Dbl Supp 3.00 - 3.49
Mfr # L9717
Zoro # G4051486
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industrial Applications
- Width 2 in
- Height 1.00 in
- Length 17.00 in
- Standard CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9717
- Zoro # G4051486
- UPC # 78477972144
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Width | 2 in |
Height | 1.00 in |
Length | 17.00 in |
Details
Application | Industrial Applications |
Standard | CSA Certified |
Working Load | 1008 lb |
Tensile Strength | 10080 LBS |
Type | Wire Mesh Support Grips |
Description
Double U Eye, Closed Mesh, Double Weave, Heavy Duty, Support Wire Mesh Grip, 3.00 to 3.49 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.U.R. & R. AUTO PARTS 9/16"5/16" Fem Spring Lock To Nylon (1) (SRRK310)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.64"(OD) x 10ft- Black (WL-SW-HD-064-10-BK)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86853)
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- BRYANT Deluxe Cord Grip, Straight Male, .875-1.000", 1" With Mesh (DC871)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.19x.35 (RSF-4001)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip 1.7-2.0 Ss (02401020)
- Leviton Cable Support Grips