Shop All Cable Support Grips
Leviton
Wire Lacing Cord Dbl U Eye Clsd Msh Dbl Supp 1.25 - 1.49
Mfr # L9713
Zoro # G4051452
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.00 in
- Length 17.00 in
- Width 2 in
- Application Industrial Applications
- Type Wire Mesh Support Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9713
- Zoro # G4051452
- UPC # 78477972076
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Height | 1.00 in |
Length | 17.00 in |
Width | 2 in |
Details
Application | Industrial Applications |
Type | Wire Mesh Support Grips |
Tensile Strength | 4720 LBS |
Working Load | 472 lb |
Standard | CSA Certified |
Description
Double U Eye, Closed Mesh, Double Weave, Heavy Duty, Support Wire Mesh Grip, 1.25 to 1.49 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illum Push Button Operator, 30mm, No Cap (10250T476)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC017)
- LVGP Transformer 500VA 240x480 to 120/240 (G500A1KF1A02)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYJ8)
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Closed Mesh (02216002)
- REMKE Cord Grip, Festoon Cable, 2", 1.75x.625 (RSF-6009)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 23 in. Mesh (02201022)
- REMKE Cord Grip, Valox, 1/2" NPT, .188-.250 (RSPV-104)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.50 to 0.62in (02201037)
- REMKE Cord Grip, Valox, 3/4" NPT, .438-.500 (RSPV-208)
- Leviton Cord Grips