Shop All Cable Support Grips
Leviton
Wire Lacing Cord Dbl U Eye Closed Msh Supp 3.50 - 3.99
Mfr # L9718
Zoro # G4082882
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 13120
- Mesh Length 45 in
- Width 2 in
- Finish TiN Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9718
- Zoro # G4082882
- UPC # 78477972151
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 45 in |
Width | 2 in |
Length | 17.00 in |
Height | 1.00 in |
Cable Size | 3.5 to 3.99 |
Details
Material | Bronze |
Breaking Strength | 13120 |
Finish | TiN Coated |
Application | Industrial Applications |
Working Load | 1312 lb |
Standard | CSA Certified |
Tensile Strength | 13120 LBS |
Type | Closed Mesh Double U-Eye Double Weave Heavy Duty |
Description
Double U Eye, Closed Mesh, Double Weave, Heavy Duty, Support Wire Mesh Grip, 3.50 to 3.99 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (1221-SW)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 6 in D (SCE-12106CHNF)
- PANDUIT Ferrule, 8 AWG, PP, 7/8in., PK100 (FSD83-18-C)
- NVENT CADDY Box and Conduit Hanger, 1/8 To 1/4 in. (812MB1824)
- REMKE Cord Grip, ISO Thread, M16, .312-.375 (RSM-161006)
- REMKE Cord Grip, Valox, 1/2" NPT, .375-.438 (RSPV-107)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.00 to 2.49in (02203021)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1640 lb. (02201007)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- Leviton Cord Grips