Shop All Cable Support Grips
Leviton
Wire Lacing Cord Dbl U Eye Closed Mesh Supp .750 To .990
Mfr # L9517
Zoro # G4004692
$62.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 1320
- Mesh Length 14 in
- Application Industrial Applications
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L9517
- Zoro # G4004692
- UPC # 78477970515
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 14 in |
Width | 2 in |
Length | 12.00 in |
Height | 2.00 in |
Cable Size | 0.75 to 0.99 |
Details
Material | Bronze |
Breaking Strength | 1320 |
Application | Industrial Applications |
Finish | TiN Coated |
Tensile Strength | 1320 LBS |
Standard | CSA Certified |
Working Load | 132 lb |
Type | Closed Mesh Double U-Eye Single Weave Standard Duty |
Description
Double U Eye, Closed Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, .750 to .990 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO120M100P)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004GNK)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T181066)
- LEVITON GFCI EXTNSN CORD 2ft BLACK (GSCA1-02C)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.00 to 1.24in (02201005)
- REMKE Cord Grip, Valox, 1/2" NPT, .250-.312 (RSPV-105)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074093402)
- REMKE Cord Grip, Blk, Polyamide, 1/2" , .39 - .55 (RD16NA-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Closed Mesh (02216002)
- Leviton Cable Support Grips