Shop All Cable Support Grips
Leviton
Wire Lacing Cord Dbl U Eye Closed Mesh Supp 3.00 - 3.49
Mfr # L9526
Zoro # G4019715
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 5280
- Mesh Length 26 in
- Length 17.75 in
- Height 2.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L9526
- Zoro # G4019715
- UPC # 78477970638
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 26 in |
Length | 17.75 in |
Height | 2.00 in |
Width | 2 in |
Cable Size | 3 to 3.49 |
Details
Material | Bronze |
Breaking Strength | 5280 |
Application | Industrial Applications |
Finish | TiN Coated |
Tensile Strength | 5280 LBS |
Type | Closed Mesh Double U-Eye Single Weave Standard Duty |
Standard | CSA Certified |
Working Load | 528 lb |
Description
Double U Eye, Closed Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 3.00 to 3.49 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 8" Triangle Single Cut Regular Taper File (13875MN)
- ZORO SELECT Strut Channel, Solid, 304 Stainless Steel (FS-200 ST4 18.00)
- LEVITON Usb/Dplx Outlet 15A Gry (T5633-GY)
- L.H. DOTTIE L.H. Dottie 1'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 5PK (PH100BSS)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1032)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip .50-.62 Ss (02402013)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.75 to 0.99in (02203039)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02216009 (02216009)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .82-1.00 (7304-006R)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb. (073041280)
- Leviton Cord Grips