Shop All Cable Support Grips
Leviton
Wire Lacing Cord Dbl U Eye Closed Mesh Supp 2.00 - 2.49
Mfr # L9524
Zoro # G4072924
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 3360
- Mesh Length 22 in
- Application Industrial Applications
- Finish TiN Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L9524
- Zoro # G4072924
- UPC # 78477970614
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 22 in |
Height | 2.00 in |
Width | 2 in |
Length | 17.75 in |
Cable Size | 2 to 2.49 |
Details
Material | Bronze |
Breaking Strength | 3360 |
Application | Industrial Applications |
Finish | TiN Coated |
Standard | CSA Certified |
Tensile Strength | 3360 LBS |
Working Load | 336 lb |
Type | Closed Mesh Double U-Eye Single Weave Standard Duty |
Description
Double U Eye, Closed Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip 2.00 to 2.49 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Brn, Toggl (HBL1386)
- MURR ELEKTRONIK M8 MALE 0° FIELD-WIREABLE SCREW TERM., 3-pol. 0, 14€¦0.5mm² (7000-08601-0000000)
- SIEMENS Auxiliary Contact, 10A, Side Mounting (3RH29211DA02)
- QUICKCABLE 16-14 AWG Nylon Ring Double Crimp Terminal 3/8" Stud PK100 (163207-100)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3260 lb. (02202021)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5, Ss, Cls (02401021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.25 ot 1.49in (02201042)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 23 in. Mesh (02201022)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 9 in. Eye (02403017)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.25-1.49 In (03302052)
- Leviton Cable Support Grips