Shop All Cable Support Grips
Leviton
Wire Lacing Cord Dbl U Eye Closed Mesh Supp 1.50 - 1.74
Mfr # L9521
Zoro # G4004385
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.00 in
- Width 2 in
- Length 17.75 in
- Application Industrial Applications
- Working Load 192 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9521
- Zoro # G4004385
- UPC # 78477970607
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Height | 2.00 in |
Width | 2 in |
Length | 17.75 in |
Details
Application | Industrial Applications |
Working Load | 192 lb |
Standard | CSA Certified |
Type | Wire Mesh Support Grips |
Tensile Strength | 1920 LBS |
Description
Double U Eye, Closed Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 1.50 to 1.74 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Hercules Potentiometer - No Shield (500-AN-10K)
- OMRON Proximity Sensor, Capacitive, 12mm, NO (E2K-X4MY1)
- HUBBELL Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 15-50R, Black (HBL8450A)
- LITTELFUSE Open Fuse Block, T UL Class, 2 Poles, 60A Amp Range, 300V AC/DC Volt Rating (LFT30060-2C)
- REMKE Cord Grip, SS, 2" NPT, 1.812-1.938 Size 7 (RSSS-6731)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.25-1.49" (SPC125U)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC1032CR)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .23-.47 (RD13AA-BK)
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- Leviton Cord Grips