Shop All Cable Support Grips
Leviton
Wire Lacing Cord Dbl U Eye Closed Mesh Supp 1.00 - 1.24
Mfr # L9518
Zoro # G4046762
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 1920
- Mesh Length 15 in
- Length 12.00 in
- Finish TiN Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L9518
- Zoro # G4046762
- UPC # 78477970546
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 15 in |
Length | 12.00 in |
Height | 2.00 in |
Width | 2 in |
Cable Size | 1 to 1.24 |
Details
Material | Bronze |
Breaking Strength | 1920 |
Finish | TiN Coated |
Application | Industrial Applications |
Tensile Strength | 1920 LBS |
Working Load | 192 lb |
Type | Closed Mesh Double U-Eye Single Weave Standard Duty |
Standard | CSA Certified |
Description
Double U Eye, Closed Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 1.00 to 1.24 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Ultra-Sidewinder, Medium 1 ft. System, ABS (1831)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 10A, 250V AC, Non-Indicating (NON-10)
- IDEAL Switch, Ehtgl, Dpst, O-F, Scrw, 20A (774097)
- RACO Emt Compr Coupling, Raintight, 3", Steel (2952RT)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02403013)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/8 in L (MHC1022)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .22-32 (7304-001R)
- REMKE I Grip, Cable Range .56-.73, I-056 (7310-003R)
- REMKE Cord Grip, Festoon Cable, 2", 1.77x.24 (RSF-6003)
- REMKE Cord Grip, Flat Cable, 2-1/2", 2.50x.75 (RSF-7001)
- ECLIPSE TOOLS Mini Eye (902-476)
- Leviton Cord Grips