Shop All Cable Support Grips
Leviton
Wire Lacing Cord Dbl Eye Clsd Port .820 - 1.000
Mfr # L8005
Zoro # G4168237
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wire Mesh Strain Relief Grips
- Height 1.00 in
- Application Industrial Applications
- Width 2 in
- Length 11.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L8005
- Zoro # G4168237
- UPC # 78477973677
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Height | 1.00 in |
Width | 2 in |
Length | 11.00 in |
Details
Type | Wire Mesh Strain Relief Grips |
Application | Industrial Applications |
Standard | UL Listed;CSA Certified |
Description
Double Eye, Closed Mesh, Single Weave, Portable Cable Duty, Wiring Device Mesh Grip .820, 1.000 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Undervoltage Release, 120V AC/24V DC, None Poles (M9A27107)
- SCHNEIDER ELECTRIC Overload Relay, 48 to 65A, Class 10, 3P (LRD365)
- LEVITON Usb Duplx Receptacle Wht (R02-T5632-0BW)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 250V (HBL460P9V05)
- REMKE Cord Grip, SS, 2" NPT, 1.438-1.562 Size 6 (RSSS-625)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .82-1.00 (7304-006R)
- REMKE Cord Grip, Blk, Polyamide, M40, .86-1.26 (RD40MA)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 3/4" With Mesh (DC5034)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC2022CR)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.44 to 1.56 in. (074011254)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3260 lb. (02202021)
- Leviton Cord Grips