Shop All Cable Support Grips
Leviton
Wire Lacing Cord Dbl Eye Clsd Port .300 - .430
Mfr # L8001
Zoro # G4196395
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mesh Length 4-3/4 in
- Type Closed Mesh Double Eye Portable Cable Duty Single Weave
- Height 1.00 in
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L8001
- Zoro # G4196395
- UPC # 78477973639
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 4-3/4 in |
Height | 1.00 in |
Length | 11.00 in |
Width | 2 in |
Dimensions | 6-1/2 in L |
Cable Size | 0.3 to 0.43 |
Details
Material | Steel |
Type | Closed Mesh Double Eye Portable Cable Duty Single Weave |
Finish | Galvanized |
Application | Industrial Applications |
Standard | UL Listed;CSA Certified |
Description
Double Eye, Closed Mesh, Single Weave, Portable Cable Duty, Wiring Device Wire Mesh Grip .300, .430 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 1 1/4 In, 3/4 In W, Cushion, PK25 (COL2013Z1)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RBD-188)
- SOLAHD DC Power Supply, 85/264V AC, 10/12V DC, 100W, 2.5 to 3A, DIN Rail (SDP212100T)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 3 D (G3X3LG6)
- REMKE Cord Grip, Blk, Polyamide, 1", .70-.98 (RD21NA-BK)
- BRYANT Bus Drop Safety Springs, 1" DIA, 8.25" L, 80 Lbs (S80)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Rod Closing (02203003)
- REMKE Cord Grip, Int Thrd, 3/4" NPT, .562-.625 (RSRF-2110)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 1/2" With Mesh (DC5012)
- REMKE Cord Grip, Festoon Cable, 2", 1.71x.50 (RSF-6001)
- Leviton Cord Grips