Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 3/8 In St Ml Alum Str Rlf .250 - .312
Mfr # L7702
Zoro # G4084815
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Stainless Steel
- Trade Size 3/8 in
- Application Hazardous Locations and Industrial Applications
- Height 0.38 in
- Width 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7702
- Zoro # G4084815
- UPC # 78477973714
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Trade Size | 3/8 in |
Height | 0.38 in |
Width | 0.38 in |
Length | 4.75 in |
Details
Material | Aluminum/Stainless Steel |
Application | Hazardous Locations and Industrial Applications |
Finish | Anodized |
Type | Straight Deluxe Cord Sealing Single/Double Weave |
Standard | UL Listed;CSA Certified |
Connection Type | MNPT |
Cable Openings | 0.25 to 0.312 |
Description
3/8-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, .250 to .312 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Motor Manager, Modbus, 100-240VAC, 5-100A (LTMR100MFM)
- ALLANSON 1092-S Gas Application (1092-S)
- ANCOR 22-18 Male Disconnect Fully Insulated, PK 100 (221409)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (A512HW)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.19 to 2.31 in. (74011034)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 5 in L, 1/2 in MNPT (073031202)
- REMKE Cord Grip, 90 deg., 3/4", .625-.750, Mesh (RSR-9212-E)
- REMKE Cord Grip, Alum, 1" NPT, .688-.812, Mesh (RSR-313-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-017)
- REMKE Strain Relief, Wide Range, 1", .70-.97 (7303-012R)
- SUPERIOR ELECTRIC Strain Relief / Cord Protector Rubber Boot fits 12/3, 14/3 AWG Electrical Cords (Boot-M)
- Leviton Cord Grips