Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 3/8 In St Ml Alum Str Rlf .187 - .250
Mfr # L7701
Zoro # G4070054
product price: $98.95
/ea
Free Shipping & Returns
$98.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Size 3/8 in
- Material Aluminum/Stainless Steel
- Height 0.38 in
- Application Hazardous Locations and Industrial Applications
- Width 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7701
- Zoro # G4070054
- UPC # 78477973691
- Country of Origin Unknown
- Category Strain Relief Grips
Dimensions
Trade Size | 3/8 in |
Height | 0.38 in |
Width | 0.38 in |
Length | 4.75 in |
Details
Material | Aluminum/Stainless Steel |
Application | Hazardous Locations and Industrial Applications |
Finish | Anodized |
Cable Openings | 0.187 to 0.25 |
Connection Type | MNPT |
Standard | UL Listed;CSA Certified |
Type | Straight Deluxe Cord Sealing Single/Double Weave |
Description
3/8-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, .187 to .250 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, Multi Operation (T1976)
- CALBOND Conduit Body, Type LL, FM7, 1/2 in., PVC (PV0500LL17)
- ERICSON Plug 6365, California Style Commercial G (CS6365-P)
- TRIPP LITE Surge Protector Strip, 6 Outlet, White (SPS-615-HG)
- SWE-TECH 3C RJ45 Strain Relief Boots, Gray, 50PK (FWTSR-8P8C-GY)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-025)
- SWE-TECH 3C RJ45 Strain Relief Boots, Yellow, 50PK (FWTSR-8P8C-YL)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Uninsulated (073031200)
- WISKA Cable Gland Nickel Plated Brass Metric M20x1.5 6-13mm (10065002)
- PFLITSCH M75x1.5 Nickel Plated Brass (BG275MSTRI)
- SUPERIOR ELECTRIC E4 Cord Protector Strain Relief Boot (Boot E4)
- Leviton Strain Relief Grips